Kimble™ KIMAX™ Standard Wall Borosilicate Glass Tubing

Low alkali content borosilicate glass tubing for general laboratory use

Manufacturer: Kimble™ 80200 18

 View more versions of this product

Catalog No. 11-362L

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Standard Wall Tubing
    Certifications/Compliance Type I Class A, ASTM E438-92
    Diameter (English) Outer 0.7 in.
    For Use With (Application) For general laboratory use
    Length (Metric) 1219mm
    Thickness 1.2mm
    Tolerance ±0.1mm
    Working Temperature (English) 2291°F
    Working Temperature (Metric) 1255°C
    Diameter (Metric) Outer 18mm
    Length (English) 48 in.
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit