Learn More
DWK Life Sciences Kimble Kimax Polyethylene Snap Caps
Snap cap tight fit prevents leakage or evaporation
$24.25 - $43.75
Specifications
Closure Material | Polyethylene |
---|---|
Closure Color | Yellow |
Product Type | Cap, Snap |
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Size | For Use With (Equipment) | Price | Quantity & Availability | ||||
14-644-6C
![]() |
DWK Life Sciences
28150R3 |
3 | For 50mL Class A and Class B volumetric flask, provides an efficient closure |
Case of 6 for $24.25
|
|
14-644-6B
![]() |
DWK Life Sciences
28150R2 |
2 | For 10, 25mL Class A and Class B volumetric flask, provides an efficient closure |
Case of 6 for $27.25
|
|
14-644-6D
![]() |
DWK Life Sciences
28150R4 |
40 mm | For 100mL Class A and Class B volumetric flask, provides an efficient closure |
Case of 6 for $27.25
|
|
14-644-6F
![]() |
DWK Life Sciences
28150R6 |
6 | For 1000mL Class A and Class B volumetric flask, provides an efficient closure |
Case of 6 for $43.75
|
|
14-644-6E
![]() |
DWK Life Sciences
28150R5 |
5 | For 200, 250 and 500mL Class A and Class B volumetric flask, provides an efficient closure |
Case of 6 for $35.00
|
|
Description
- Constructed of durable polyethylene.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Polyethylene | |
Yellow | |
Cap, Snap |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.