Kimble™ Serological Disposable Pipet

Manufacturer: Kimble™ 7210211100

 View more versions of this product

Catalog No. 13-678-250

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Certifications/Compliance ASTM E714
    Product Type Serological Pipet
    Disposable Yes
    Graduations 0.01mL
    Tolerance ±0.03mL
    Capacity 0.03 oz., 1mL
    Capacity (Metric) 1mL
    Sterile Yes
    Material Borosilicate Glass
    Negative Graduations 0.2mL
    Capacity (English) 0.03 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit