Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Distillation Apparatus for Acid-Soluble, Acid-Insoluble, and Extractable Sulfides
Supplier: DWK Life Sciences 6335310125
Description
Compliance
Meets criteria for U.S. EPA Methods 9030A and 9031 for SW-846
Specifications
PTFE stopcock | |
Graduated Addition Funnel | |
12.2 in. | |
USP Type I and ASTM E438, Type I, Class A | |
Distillation apparatus | |
24/25 |
310mm | |
Borosilicate Glass | |
4.22 oz., 125mL | |
125mL | |
2 | |
4.22 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction