Learn More
DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35
$295.00 - $557.00
Specifications
Description | Funnel for 47mm assemblies |
---|---|
For Use With (Equipment) | Ultra-Ware 90mm all-glass Microfiltration Assembly |
Material | Borosilicate Glass |
Standard Taper Joint | 40/35 |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
K953828-0000
|
DWK Life Sciences
9538280000 |
2000 mL |
Case for $486.00
|
|
|||||
K953829-0000
|
DWK Life Sciences
9538290000 |
4000 mL |
Case for $557.00
|
|
|||||
K953827-0000
|
DWK Life Sciences
9538270000 |
1000 mL |
Case for $295.00
|
|
|||||
Description
DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35
Specifications
Funnel for 47mm assemblies | |
Ultra-Ware 90mm all-glass Microfiltration Assembly | |
Borosilicate Glass | |
40/35 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.