Kimble™ Kontes™ KIMAX™ KimCote™ Heavy-Duty Solution Bottle (Carboy)

Plastic-coated for added safety

Manufacturer: Kimble™ KC14950 120

 View more versions of this product

Catalog No. 12-141-312

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 1538.53 oz., 45500mL
    Capacity (Metric) 45500mL
    Capacity (English) 1538.53 oz.
    Closure Material Rubber
    Closure Size No. 12
    Color Clear
    Diameter (English) 16.14 in.
    Diameter (Metric) 410mm
    Height (English) 22.99 in.
    Height (Metric) 584mm
    Material Glass

    • KimCote™ plastic-coating for added safety in the event of breakage
    • Autoclavable
    • Ultra-clear and extremely durable
    • Resistant to many common laboratory chemicals
    • Unique texture provides non-slip handling, wet or dry

    5 gallon size is designed from Federal Specification DD-B-597

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit