Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Kontes™ KimCote™ Class A Graduated Cylinders with Bumpers

Calibrated "To Deliver"

Manufacturer:  Kimble™ KC20028W250

 View more versions of this product

Catalog No. 12-141-328


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Graduated 10 to 250mL
Borosilicate Glass
250mL
Bumper guard, ground base
±0.8mL
Yes
330mm
ASTM E1272, Style 1
13 in.
Reverse metric scale
2mL
2mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit