Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass

Screw thread with attached closures

Manufacturer:  Kimble™ 61110P250

 View more versions of this product

Catalog No. 06-421-23


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

8.45 oz., 250mL
8.45 oz.
PTFE/Silicone
5.9 in.
Black
70mm
Screw
250mL
Polypropylene
2.75 in.
Borosilicate Glass
33-430
150mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit