Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap

Click to view available options
Capacity:
17 oz., 500 mL
33.8 oz., 1000 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
2.16 in.
2.75 in.
3.46 in.
4.01 in.
Closure Size:
33-430
38-430
Height (English):
4.84 in.
5.9 in.
7.55 in.
8.85 in.
8.89 in.

Screw thread with attached closures

  • Graduated
  • Large white marking spot

Capacity 4.22 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4.22 oz.
Closure Material Polypropylene
Closure Liner PTFE/Silicone
Color Black
Diameter (English) 2.16 in.
Height (English) 4.84 in.
Material Borosilicate Glass
Closure Color Black
Closure Size 33-430
Diameter (Metric) 55mm
Height (Metric) 123mm
Closure Type Screw
Show More Show Less