Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials

With solid-top closure and PTFE-faced white rubber liner

Manufacturer: Kimble™ 607075

 View more versions of this product

Catalog No. 06-100-1S

  Check Availability
Add to Cart

    Specifications

    Color Amber
    Height (Metric) 62mm
    Graduated Yes
    Height (English) 2.44 in.
    Material (Liner) PTFE/Rubber
    Shape Tapered
    Thread Size 20-400
    Material Borosilicate Glass
    Closure Type Screw cap
    Quantity 12 Case
    Type Micro Vial
    Diameter (Metric) Outside 21mm
    Capacity (Metric) 5.0mL
    Vial Volume (Metric) 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit