Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Potter-Elvehjem Tissue Grinder
Large volume with a finely machined PTFE pestle
$120.00
Specifications
Clearance (English) | 0.004 to 0.006 in. |
---|---|
Clearance (Metric) | 0.00015 to 0.0002mm |
Capacity (English) | 3.38 oz. |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
K8855020023
|
DWK Life Sciences
8855020023 |
Tissue Grinder Tube |
Case of 1 for $120.00
|
|
|||||
Description
- Radial serrations on the lower portion of the pestle deliver the homogenate into the cylindrical portion of the tube
- Tube has a convenient pouring lip
- Stainless-steel pestle rod
- Clearance between pestles and tubes is 0.004 to 0.006 in.
- Working Capacity: 100mL
Specifications
0.004 to 0.006 in. | |
0.00015 to 0.0002mm | |
3.38 oz. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title