Kimble™ Kontes™ Screw Thread Vials

Combine a low coefficient of expansion with a very high chemical resistance

Manufacturer: Kimble™ 60941A16

 View more versions of this product

Catalog No. 03-339-62

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM E438, USP Type 1
    Material Borosilicate Glass
    Diameter (Metric) Outside 21mm
    For Use With (Application) Combine a low coefficient of expansion with a very high chemical resistance
    Diameter (English) Outside 0.82 in.
    Cap Lid Type Screw
    Material Closure Phenolic
    Capacity 16mL, 16.0mL
    Closure Type Screw
    Capacity (English) 16mL
    Capacity (Metric) 16.0mL
    Color Clear
    Height (Metric) 72mm
    Volume (English) 0.54 oz.
    Type Sample Vial
    Includes Black phenolic cap and cone-shaped polyethylene
    Volume (Metric) 16mL
    Thread Style Screw
    Height (English) 2.83 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit