Kimble™ Rim Top Mark-M™ Borosilicate Glass Culture Tubes with Marking Labels

Permanent ceramic label, fused to the glass located 3/4 in. from the open end

Manufacturer: Kimble™ 60A10BZB

 View more versions of this product

Catalog No. 22-055418

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
    Capacity (Metric) 3mL
    Color Blue
    Length (Metric) 75mm
    Material Borosilicate Glass
    Disposable Yes
    Includes 1.37 in. permanent ceramic vertical marking label
    Label Type Marking Spot
    Shape Uniform
    Rimmed Yes
    Diameter (Metric) Outer 10mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit