Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Boston Rounds with Solid PE-lined Caps
Click to view available options
Capacity:
32 oz., 1000 mL
Height (Metric):
206 mm
Description
- High quality, economical narrow mouth bottles are manufactured from clear Type III soda-lime glass to ensure easy viewing of the contents
- Supplied with caps
Specifications
Closure Size | 33-400 mm |
Diameter (Metric) | 94 mm |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Type | Screw Cap |
Height (English) | 8.1 in. |
Height (Metric) | 206 mm |
Product Type | Boston Round Bottle |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction