Kimble™ Clear Boston Rounds with Taperseal Caps

Narrow-mouth design

Manufacturer: Kimble™ 5110220V25

 View more versions of this product

Catalog No. 13-756-915

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Size 20-400
    Color Clear
    Diameter (English) 1.53 in.
    Diameter (Metric) 39mm
    Height (English) 3.7 in.
    Height (Metric) 94mm
    Material Glass
    Capacity 2 oz., 60mL
    Capacity (Metric) 60mL
    Closure Liner Taperseal
    Packaging Type Convenience Pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit