Kimble™ Clear Boston Rounds without Caps Available on GSA/VA Contract for Federal Government customers only.

Narrow-mouth design

Manufacturer: Kimble™ 5113233B

 View more versions of this product

Catalog No. 13-756-943

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 3.7 in.
    Capacity (Metric) 1000mL
    Capacity (English) 32 oz.
    Closure Size 33-400
    Color Clear
    Diameter (Metric) 94mm
    Height (English) 8.1 in.
    Height (Metric) 206mm
    Material Glass
    Capacity 32 oz., 1000mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit