Kimble™ Clear Glass AC Medium Rounds with Pulp/Vinyl-lined Caps

Wide mouth design for efficient addition or removal of contents

Manufacturer: Kimble™ 5710238C21

 View more versions of this product

Catalog No. 13-756-386

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Diameter (English) 1.65 in.
    Height (Metric) 83mm
    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Screw
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl
    Closure Size 38-400
    Color Clear
    Diameter (Metric) 42mm
    Height (English) 3.26 in.
    Material Glass
    Packaging Type Bulk Pack/Shrink Module (caps in bags)
    Capacity 2 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit