Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Clear Glass French Squares with PTFE-Faced LDPE Foam-lined Caps Available on GSA/VA Contract for Federal Government customers only.

Wide mouth design for efficient addition or removal of contents

Manufacturer:  Kimble™ 5610228V26

 View more versions of this product

Catalog No. 13-756-358


  Check Availability
Add to cart

Specifications

Description

  • French square bottles are ideal for mixing, storing and sampling liquids or solid matter
  • Square shape maximizes use of shelf space
  • Clear glass allows for easy viewing of contents

Description & Specifications

Specifications

2 oz., 60mL
2 oz.
PTFE/LDPE
1.53 in.
Soda Lime Glass
Black
39mm
Screw
60mL
Phenolic
Clear
3.42 in.
French Square Bottles
28-400
87mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit