Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with PTFE-Faced LDPE Foam-lined Caps
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Description
- French square bottles are ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
Closure Liner | PTFE/LDPE |
Closure Material | Phenolic |
Closure Size | 43-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 56 mm |
Height (English) | 5.39 in. |
Height (Metric) | 137 mm |
Product Type | French Square Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction