Kimble™ Clear Glass French Squares with Pulp/Vinyl-lined Caps

Wide mouth design for efficient addition or removal of contents

Manufacturer: Kimble™ 5610843C 21

 View more versions of this product

Catalog No. 13-756-310

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Color Black
    Diameter (English) 2.2 in.
    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Closure Screw
    Closure Material Phenolic
    Closure Size 43-400
    Color Clear
    Diameter (Metric) 56mm
    Height (English) 5.39 in.
    Height (Metric) 137mm
    Material Soda Lime Glass
    Packaging Type Bulk Packs/Shrink Modules (caps in bags)
    Capacity 8 oz., 250mL
    Closure Liner Pulp/Vinyl

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit