Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass French Squares with Pulp/Vinyl-lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
72 mm
87 mm
111 mm
137 mm
167 mm
Packaging:
Convenience Packs (caps attached)
Convenience Pk. (cap attached)
Description
- French square bottles are Ideal for mixing, storing and sampling liquids or solid matter
- Square shape maximizes use of shelf space
- Clear glass allows for easy viewing of contents
Specifications
Closure Material | Phenolic |
Diameter (Metric) | 68 mm |
Closure Liner | Pulp/Vinyl |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
Height (English) | 6.57 in. |
Height (Metric) | 167 mm |
Product Type | French Square Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction