Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with Pulp/Vinyl-lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
68 mm
83 mm
102 mm
127 mm
145 mm
Packaging:
Convenience Pack (cap attached)
Corrugated Cartons with Divider Cells (caps in bags)
Description
Wide-mouth design for efficient addition and removal of contents
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Closure Type | Screw Cap |
Closure Liner | Pulp/Vinyl |
Diameter (Metric) | 51 mm |
Closure Material | Phenolic |
Closure Size | 48-400 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | AC Medium Round Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction