Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with Solid PE-lined Caps
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Diameter (English):
2.44 in.
2.99 in.
Height (English):
5 in.
5.7 in.
Description
- AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
- Clear glass allows for easy viewing of contents
- Choose from a variety of cap / liner combinations in Bulk Packs
- Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
Specifications
Diameter (Metric) | 62 mm |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 58-400 mm |
Closure Type | Screw Cap |
Height (English) | 5 in. |
Height (Metric) | 127 mm |
Product Type | AC Medium Round Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction