Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Glass Graduated AC Medium Rounds with Solid PE-lined Caps
SDP

Catalog Number 13756992
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Diameter (English):
2.44 in.
2.99 in.
Height (English):
5 in.
5.7 in.

Wide-mouth design for efficient addition and removal of contents

  • AC Medium Round bottles are ideal for storage for solids, liquids, powders and specimens
  • Clear glass allows for easy viewing of contents
  • Choose from a variety of cap / liner combinations in Bulk Packs
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Diameter (Metric) 62 mm
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 58-400 mm
Closure Type Screw Cap
Height (English) 5 in.
Height (Metric) 127 mm
Product Type AC Medium Round Bottle
Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.44 in.
Material Glass
Closure Color Black
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit