Kimble™ Clear Glass Jugs: No Caps

Narrow mouth and sturdy handle for safe pouring

Manufacturer: Kimble™ 5916438B

 View more versions of this product

Catalog No. 13-757-198

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 1892.71mL
    Capacity (English) 64 oz.
    Closure Size 38-430
    Color Clear
    Diameter (English) 4.9 in.
    Diameter (Metric) 126 mm
    Height (English) 10.47 in.
    Height (Metric) 266mm
    Material Soda Lime Glass
    Mouth Narrow
    Capacity 64 oz., 1892.71mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit