Kimble™ Clear Glass Standard Wide-Mouth Jars

Wide-mouth design

Manufacturer: Kimble™ 5310448V26

 View more versions of this product

Catalog No. 13-756-966

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 125mL
    Capacity (English) 4 oz.
    Closure Color Black
    Closure PTFE-faced LDPE Foam
    Closure Material Phenolic
    Closure Liner PTFE/LDPE
    Closure Size 48-400
    Color Clear
    Diameter (English) 2 in.
    Diameter (Metric) 52mm
    Height (English) 3.3 in.
    Height (Metric) 84mm
    Material Soda Lime Glass
    Mouth Wide
    Packaging Convenience Packs (caps attached)
    Capacity 4 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit