Kimble™ Clear Glass Straight-Sided Jars with 14B White Rubber-lined Caps

Wide-mouth design for efficient addition and removal of contents

Manufacturer: Kimble™ 5410458V24

 View more versions of this product

Catalog No. 13-756-759

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 2.3 in.
    Mouth Wide
    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Liner 14B White Rubber
    Closure Size 53-400
    Color Clear
    Diameter (Metric) 60mm
    Height (English) 2.6 in.
    Height (Metric) 2.6mm
    Material Soda Lime Glass
    Packaging Convenience
    Capacity (Metric) 125mL
    Closure Material Phenolic
    Capacity 4 oz., 125mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit