Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Clear Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps Available on GSA/VA Contract for Federal Government customers only.

Wide-mouth design for efficient addition and removal of contents

Manufacturer:  Kimble™ 5411689C26

 View more versions of this product

Catalog No. 13-756-780


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

16 oz., 473mL
16 oz.
PTFE/LDPE
3.58 in.
Soda Lime Glass
Black
91mm
Wide
473mL
Phenolic
Clear
3.74 in.
Bulk (caps in bags)
89-400
95mm
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit