Kimble™ Clear Glass Straight-Sided Jars with PTFE-Faced LDPE Foam-lined Caps Available on GSA/VA Contract for Federal Government customers only.

Wide-mouth design for efficient addition and removal of contents

Manufacturer: Kimble™ 5410870V26

 View more versions of this product

Catalog No. 13-756-773

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Diameter (English) 2.8 in.
    Height (Metric) 88mm
    Mouth Wide
    Capacity (Metric) 250mL
    Capacity (English) 8 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner PTFE/LDPE
    Closure Size 70-400
    Diameter (Metric) 73mm
    Height (English) 3.4 in.
    Material Soda Lime Glass
    Packaging Convenience (cap attached)
    Capacity 8 oz., 250mL

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit