Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars with Pulp/Vinyl-lined Caps
Click to view available options
Capacity:
16 oz., 473 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 125 mL
6 oz., 180 mL
8 oz., 250 mL
Height (English):
1.8 in.
1.88 in.
2.67 in.
3.11 in.
3.46 in.
3.7 in.
3.74 in.
6.6 in.
6.69 in.
Packaging:
Bulk
Convenience
Description
All 32-ounce jars are packed in corrugated cartons with divider cells.
Specifications
Closure Liner | Pulp/Vinyl |
Closure Material | Phenolic |
Closure Size | 58-400 mm |
Closure Type | Cap |
Diameter (Metric) | 60 mm |
Height (Metric) | 68 mm |
Height (English) | 2.67 in. |
Product Type | Straight Sided Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction