Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Clear Glass Straight-Sided Jars with Tinfoil-lined Caps

Wide-mouth design for efficient addition and removal of contents

Manufacturer:  Kimble™ 5410663C23

 View more versions of this product

Catalog No. 13-756-754


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

6 oz., 180mL
6 oz.
Tin Foil
2.59 in.
Glass
Black
66mm
Wide
180mL
Phenolic
Clear
3.11 in.
Bulk
63-400
79mm
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit