Learn More
DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
$279.00 - $354.00
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Certifications/Compliance | USP, ASTM E 438, APHA |
Scale Type | Graduated Ring |
Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Graduations | Price | Quantity & Availability | |||||
10-310-188
|
DWK Life Sciences
45310100 |
100 mL |
Case of 6 for $354.00
|
|
|||||
10-310-189
|
DWK Life Sciences
4531050 |
50 mL |
Case of 6 for $279.00
|
|
|||||
Description
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
- Durable white ceramic enamel rings and legend
- Graduation Line
- Clear
Specifications
Borosilicate Glass | |
Autoclavable | |
Graduated Ring |
Non-sterile | |
USP, ASTM E 438, APHA |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.