Learn More
DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
Manufacturer: DWK Life Sciences 45310100
Description
Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.
- Nonsterile
- Autoclavable
- Unmatched set of 6
Specifications
| Borosilicate Glass | |
| Non-sterile | |
| Autoclavable | |
| 32 mm | |
| 100 mL | |
| 5.71 to 6.22 in. |
| 100 mL | |
| Clear | |
| 200 mm | |
| USP, ASTM E 438, APHA | |
| Graduated Ring | |
| Unmatched set of 6 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.