Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 12mL Capacity
Made with heavier walled tubing to withstand higher centrifugation speeds. Top is beaded for strength.
$143.20 - $513.50
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Capacity (Metric) | 12 mL |
Disposable | Reusable |
Material | Borosilicate Glass |
Shape | Conical |
Catalog Number | Mfr. No. | Calibration | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Calibration | Graduations | Price | Quantity & Availability | ||||
05-537-12
|
DWK Life Sciences
4519412 |
None |
Case of 12 for $143.20
|
|
|||||
K45199-12
|
DWK Life Sciences
4519912 |
To contain | 0.1 mL |
Case of 12 for $513.50
|
|
||||
Description
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Reusable | |
Conical | |
Conical | |
Centrifuge Tube |
12 mL | |
Borosilicate Glass | |
118 mm | |
17 mm | |
2980 x g |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'