Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 12mL Capacity

Manufacturer: Kimble™ 4519412

 View more versions of this product

Catalog No. 05-537-12

  Check Availability
Add to Cart

    Specifications

    Closure Type Beaded rim (cap not supplied)
    Max. Force 2980xG
    Certifications/Compliance USP, ASTM E 438
    Capacity (Metric) 12mL
    Graduations None
    Length (Metric) 118mm
    Diameter (Metric) Outside 17mm
    Disposable No
    Material Borosilicate Glass
    Calibration None
    Shape Conical

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit