Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ 40mL Heavy Duty Plain Glass Centrifuge Tubes with Screw Thread Caps

Standard Taper KIMAX™ tube is a heavy-duty version of 45161.

Manufacturer:  DWK Life Sciences 4519640

Catalog No. 05-537


Add to cart

Description

Description

  • KIMAX™ tube made with heavier walled tubing to withstand higher centrifugation speeds
  • Autoclavable screw-thread cap with PTFE-faced rubber liner is included but not attached
  • GPI Finish is 24-410, Replacement cap is 45066C
  • Capacity 40mL
  • Max RCF 3550
  • Tube OD 29mm, Length 140mm
  • Case of 12
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

29 mm
140 mm
3550 x g
USP, ASTM E 438
No
PTFE-Faced Rubber
Conical
Centrifuge Tube
None
40 mL
Borosilicate Glass
24-410
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit