Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ 50mL Heavy Duty Centrifuge Tubes with PTFE Stopper

This Standard Taper KIMAX™ tube is made with heavier-walled tubing to withstand higher centrifugation speeds.

Manufacturer:  DWK Life Sciences 4517450

Catalog No. 05-538-29B


Add to cart

Description

Description

  • Standard Taper KIMAX™ tube with Color-Coded flathead PTFE stopper
  • Capacity 50mL
  • Max RCF 2050
  • Tube OD 29mm, Length with stopper 167mm, Length without stopper 155mm
  • Standard Taper stopper 16
  • Case of 6
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications

Specifications

USP, ASTM E 438
50 mL
Heavy-duty Kimax Glass
29 mm
Conical
2050 x g
PTFE
No
16
No
Centrifuge Tube
155 mm
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit