Kimble™ Disposable Borosilicate Glass Serological Pipets Available on GSA/VA Contract for Federal Government customers only.

Sterile, plugged short-length pipets perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Manufacturer: Kimble™ 7211010210

 View more versions of this product

Catalog No. 03-340-126C

  Check Availability
Add to Cart

    Specifications

    Product Type Serological Pipet
    Graduations 0.2mL
    Color Code Orange
    Capacity (Metric) 10mL
    Sterile Yes
    Certifications/Compliance USP type I, ASTM E438
    Disposable Yes
    Tolerance ±0.4mL
    Negative Graduations 2mL
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit