Kimble™ Disposable Individually-Wrapped Plastic Serological Pipets

Irradiation sterilized and suitable for tissue culture work

Manufacturer: Kimble™ 5690025210

 View more versions of this product

Catalog No. 13-674-41E

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 25mL
    Certifications/Compliance ASTM E934
    Disposable Yes
    For Use With (Application) For tissue culture work
    Capacity 0.84 oz., 25mL
    Packaging Quantity Pack of 50
    Color Code Green
    Capacity (English) 0.84 oz.
    Subdivision 0.2mL
    No. per Case 200
    Product Type Serological Pipet
    Material Plastic
    Calibrated Yes
    Aspirator Plug Yes
    Sterile Yes
    Tolerance ±0.5mL
    Negative Graduations 10mL
    Packaging Individually wrapped

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit