Kimble™ Disposable Polystyrene Serological Pipets in Canister

For mass testing and serological work

Manufacturer: Kimble™ 5670021100

 View more versions of this product

Catalog No. 13-674-44B

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.06 oz.
    Subdivision 0.01mL
    No. per Case 500
    Disposable Yes
    Product Type Serological Pipet
    For Use With (Application) For mass testing and serological work
    Material Plastic
    Capacity 0.06 oz., 2mL
    Aspirator Plug Yes
    Negative Graduations 0.3mL
    Packaging Canister
    Capacity (Metric) 2mL
    Sterile Yes
    Tolerance ±0.04mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit