Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures

PTFE faced septa provides barrier for product contact

Manufacturer:  DWK Life Sciences 7381615

 View more versions of this product

Catalog No. 03-340-9E


  Check Availability
Add to cart

Description

Description

PTFE faced septa provides barrier for product contact

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

Specifications

Specifications

Red
PTFE-Faced Silicone Rubber
1.5mm
Septa
15-425
Screw
0.5 in.
144 Cs.
0.06 in.
Screw thread vial closure
15mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit