Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ Flat Disk Septa for Screw-Thread Closures

PTFE faced septa provides barrier for product contact

Manufacturer:  Kimble™ 73818X18

 View more versions of this product

Catalog No. 03-340-11D


  Check Availability
Add to cart

Specifications

Description

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

Description & Specifications

Specifications

0.9 in.
144 Cs.
0.09 in.
Screw thread vial closure
24mm
PTFE-Faced Silicone Rubber
2.2mm
Septa
18-400
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit