Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures
Click to view available options
Diameter (English):
0.5 in.
0.7 in.
0.9 in.
Material:
PTFE-faced Red Rubber
PTFE-faced Silicone Rubber
Thickness (English):
0.06 in.
0.12 in.
Description
PTFE faced septa provides barrier for product contact
- Good resealability
- Red rubber thickness: 0.06 in.
- PTFE Thickness: 0.002 in.
Specifications
Closure Type | Screw Cap |
Diameter (Metric) | 18 mm |
Closure Size | 20-400 mm |
Product Type | Septa |
For Use With (Equipment) | Screw thread vial closure |
Diameter (English) | 0.7 in. |
Material | PTFE-faced Silicone Rubber |
Quantity | 144 Cs. |
Thickness (Metric) | 1.5mm |
Thickness (English) | 0.06 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction