Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure

Manufacturer: Kimble™ 60940A16

 View more versions of this product

Catalog No. 03-340-60D

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 72mm
    Material Closure PTFE
    Diameter (Metric) Outside 21mm
    Color Clear
    Certifications/Compliance ASTM Type I, Class A
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 16mL
    Closure Type Closed screw top
    Capacity (Metric) 16.0mL
    Classification A
    Thread Style Screw
    Volume (English) 4.32 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit