Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
DWK Life Sciences Kimble Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure
Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.
$158.00 - $330.00
Specifications
Classification | A |
---|---|
Closure Type | Screw Cap (Open-Top) |
Color | Clear |
Material | Borosilicate Glass |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Size | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Size | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | ||
03-340-47A
|
DWK Life Sciences
60942A8 |
8.0 mL | 15-425 | 17 mm | 63 mm |
Case of 144 for $295.00
|
N/A |
03-340-47C
|
DWK Life Sciences
60942A16 |
16.0 mL | 18-400 | 21 mm | 72 mm |
Case of 144 for $245.00
|
N/A |
03-340-47B
|
DWK Life Sciences
60942A12 |
12.0 mL | 15-425 | 19 mm | 67 mm |
Case of 144 for $330.00
|
N/A |
03-340-47E
|
DWK Life Sciences
60942A40 |
40.0 mL | 20-400 | 28 mm | 98 mm |
Case of 72 for $158.00
|
N/A |
03-340-47D
|
DWK Life Sciences
60942A24 |
24.0 mL | 20-400 | 23 mm | 87 mm |
Case of 144 for $316.00
|
N/A |
Description
- Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
- High chemical resistance
- Vial top has a screw thread finish
- Attached closure has solid top
Specifications
A | |
Clear | |
Polypropylene | |
Screw |
Screw Cap (Open-Top) | |
Borosilicate Glass | |
PTFE/Silicone |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title