Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure

Manufacturer: Kimble™ 60942A16

 View more versions of this product

Catalog No. 03-340-47C

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 21mm
    Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
    Closure Type Open screw top
    Height (Metric) 72mm
    Material Closure Polypropylene
    Material (Septa) PTFE/Silicone
    Thread Style Screw
    Volume (English) 4.32 dr.
    Closure Size 18-400
    Color Clear
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 16mL
    Capacity (Metric) 16.0mL
    Classification A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit