Kimble™ Glass Screw-Thread Sample Vials without Closure

Manufacturer: Kimble™ 608151965

 View more versions of this product

Catalog No. 03-339-17C

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Outside 19mm
    Color Amber
    Certifications/Compliance USP Type I
    Material Borosilicate Glass
    Type Sample Vial
    Volume (Metric) 12mL
    Closure Type Screw
    Height (Metric) 65mm
    Capacity (Metric) 12.0mL
    Thread Size 15-425
    Thread Style Screw
    Volume (English) 3.2 dr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit