Learn More
DWK Life Sciences Kimble Glass Screw-Thread Short-Style Sample Vials without Closure
33 Expansion Vials without Caps manufactured from 33 expansion, low extractable borosilicate glass (1000 per case)
$683.00 - $795.00
Specifications
Certifications/Compliance | ASTM Type I, Class A |
---|---|
Color | Clear |
Material | Borosilicate Glass |
For Use With (Application) | Ideal for compound storage |
Thread Style | Screw |
Catalog Number | Mfr. No. | Thread Size | Volume (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thread Size | Volume (English) | Price | Quantity & Availability | ||||
03-340-50F
|
DWK Life Sciences
608101528 |
13-425 | 0.5 dr. |
Case of 1000 for $683.00
|
|
03-340-50H
![]() |
DWK Life Sciences
608101940 |
15-425 | 1.62 dr. |
Case of 1000 for $795.00
|
|
Description
- Clear, screw thread sample vials - Closures not included
- Options:
- Capacity 2mL - 1/2 drams: Height 28mm, OD 15mm, GPI Finish 13-425
- Capacity 6mL - 1 1/2 drams: Height 40mm, OD 19mm, GPI Finish 15-425
- Shelf Pack Quantity 200, Case of 1000
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
ASTM Type I, Class A | |
Borosilicate Glass | |
Screw |
Clear | |
Ideal for compound storage |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.