Kimble™ KIMAX™-51 Reusable Serological Pipets with Large Tip Opening

Manufacturer: Kimble™ 37034B10

 View more versions of this product

Catalog No. 13-674-37H

  Check Availability
Add to Cart

    Specifications

    Color Orange
    Certifications/Compliance ASTM E1044
    Product Type Serological Pipet
    Graduations 0 to 9.5mL
    Capacity 0.33 oz., 10mL
    Diameter (Metric) Inside Large
    Length (Metric) 325mm
    Capacity (Metric) 10mL
    Tolerance ±0.1mL
    Calibrated Yes
    Subdivisions 0.1mL
    Length (Metric) Overall 350mm
    Capacity (English) 0.33 oz.
    Material Borosilicate Glass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit