Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Beaker, Griffin, Low Form Products for Science Education

Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
150 mL
250 mL
600 mL
1000 mL
1500 mL
2000 mL

Thick-walled beakers for a standard of durability in the classroom

  • Beaded top, with spout designed to prevent dripping
  • Durable borosilicate glass beakers
  • Graduated scales
  • Large, scratch- and chemical-resistant marking spot

Style Griffin Beaded Top
Certifications/Compliance USP, ASTM E438, ASTM E960
Scale Dual White Scale
Graduated Yes
Capacity (English) 3.38 oz.
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 5 cm
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock
Graduation Range 20 to 80 mL
Height (English) 2.75 in.
Height (Metric) 7 cm
Includes Spout
Increments 10 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Show More Show Less